Bouton Optical - Bouton Optical Lady Eva® Rimless Reading Magnifiers , +1.50, Clear Lens - 250-12-0150
+ / - Hover over image to Zoom
Other Views

Bouton Optical Lady Eva® Rimless Reading Magnifiers , +1.50, Clear Lens

Manufacturer: Bouton Optical
Manufacturer #: 250-12-0150
SKU: 25469028
Checking Pricing
     
Lens Color:Clear
Lens Coating:Anti-Scratch
Additional Features:+ 1.50 Diopter
Temple Color:Pink/Clear
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Bouton Optical
  • Manufacturer # 250-12-0150
  • Additional Features + 1.50 Diopter
  • Lens Coating Anti-Scratch
  • Lens Color Clear
  • Materials Polycarbonate
  • Temple Color Pink/Clear
Product Overview:
Lady Eva® Rimless safety readers with clear / pink temple, clear lens and anti-scratch / anti-fog coating with + 1.50 diopter.
  • Lightweight, rimless design provides all day user comfort
  • Pink rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 10 Base curve lens
  • +1.50 Diopter
  • Meets ANSI Z87.1+