Bouton Optical - Bouton Optical Eva® Rimless Womens Eyewear, Pink/Clear Temple, Clear Anti-Fog Lens - 250-10-0920
+ / - Hover over image to Zoom
Other Views

Bouton Optical Eva® Rimless Womens Eyewear, Pink/Clear Temple, Clear Anti-Fog Lens

Manufacturer: Bouton Optical
Manufacturer #: 250-10-0920
SKU: 25469020
Checking Pricing
     
Lens Color:Clear-Anti-Fog
Lens Coating:Anti-Scratch/Anti-Fog
Temple Color:Pink/Clear
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Bouton Optical
  • Manufacturer # 250-10-0920
  • Lens Coating Anti-Scratch/Anti-Fog
  • Lens Color Clear-Anti-Fog
  • Materials Polycarbonate
  • Temple Color Pink/Clear
Product Overview:
Eva®Rimless Safety Glasses with clear / pink temple, clear lens and anti-scratch / anit-fog coating.
  • Provides a more secure fit on the nose
  • Lightweight, rimless design provides all day user comfort
  • Pink rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 10 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3