Bouton Optical - Bouton Optical Eva® Rimless Womens Eyewear, Grey Temple, Grey Hard-Coated Lens - 250-10-5501
+ / - Hover over image to Zoom
Other Views

Bouton Optical Eva® Rimless Womens Eyewear, Grey Temple, Grey Hard-Coated Lens

Manufacturer: Bouton Optical
Manufacturer #: 250-10-5501
SKU: 25469021
$3.62
Checking Pricing
     
Lens Color:Grey-Hard Coated
Lens Coating:Anti-Scratch
Temple Color:Grey
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Bouton Optical
  • Manufacturer # 250-10-5501
  • Lens Coating Anti-Scratch
  • Lens Color Grey-Hard Coated
  • Materials Polycarbonate
  • Temple Color Grey
Product Overview:
Eva® Rimless safety glasses with clear /pink temple, grey lens and anti-scratch coating.
  • Provides a more secure fit on the nose
  • Lightweight, rimless design provides all day user comfort
  • Pink rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 10 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3