Protective Industrial Products 250-11-0904 Bouton Optical Eva® Petite Womens Rimless Eyewear, Pink/ Clear Temple, Pink Lens | Graybar Store
Protective Industrial Products - Bouton Optical Eva® Petite Womens Rimless Eyewear, Pink/ Clear Temple, Pink Lens - 250-11-0904
+ / - Hover over image to Zoom
Other Views

    Bouton Optical Eva® Petite Womens Rimless Eyewear, Pink/ Clear Temple, Pink Lens

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-11-0904
    SKU: 25469023
    $3.62
    Checking Pricing
         
    Lens Color:Pink
    Lens Coating:Anti-Scratch
    Temple Color:Pink/Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-11-0904
    • Lens Coating Anti-Scratch
    • Lens Color Pink
    • Materials Polycarbonate
    • Temple Color Pink/Clear
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Eva® Rimless safety glasses with clear / pink temple, pink lens and anti-scratch coating.
    • Ensures a great fit for women with more slender facial profiles
    • Better fitting eyewear will protect the eyes more effectively
    • Lightweight, rimless design provides all day user comfort
    • Pink rubber co-molded temples provide a secure fit
    • Molded nose bridge design to fit the vast majority of users
    • 11 Base curve lens
    • Meets ANSI Z87.1+