Bouton Optical - Bouton Optical Eva® Petite Womens Rimless Eyewear, Pink Clear Temple, Clear Anti-Scratch / Anti-Fog Coating Lens - 250-11-0920
+ / - Hover over image to Zoom
Other Views

Bouton Optical Eva® Petite Womens Rimless Eyewear, Pink Clear Temple, Clear Anti-Scratch / Anti-Fog Coating Lens

Manufacturer: Bouton Optical
Manufacturer #: 250-11-0920
SKU: 25469024
Checking Pricing
     
Lens Color:Clear
Lens Coating:Anti-Scratch/Anti-Fog
Temple Color:Pink/Clear
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Bouton Optical
  • Manufacturer # 250-11-0920
  • Lens Coating Anti-Scratch/Anti-Fog
  • Lens Color Clear
  • Materials Polycarbonate
  • Temple Color Pink/Clear
Product Overview:
Eva® Rimless safety glasses with clear / pink temple, clear lens and anti-scratch / anti-fog coating.
  • Ensures a great fit for women with more slender facial profiles
  • Better fitting eyewear will protect the eyes more effectively
  • Lightweight, rimless design provides all day user comfort
  • Pink rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 11 Base curve lens
  • Meets ANSI Z87.1+