Panduit P812M24 Bottom-Mount Snap-Close Conduit Clip With Beam Clamp | Graybar Store
Panduit - Bottom-Mount Snap-Close Conduit Clip With Beam Clamp - P812M24
+ / - Hover over image to Zoom
Other Views

    Bottom-Mount Snap-Close Conduit Clip With Beam Clamp

    Manufacturer: Panduit
    Manufacturer #: P812M24
    SKU: 25627886
    $1.77
    Checking Pricing
         
    Load Rating (Pound):75 lb.
    Mounting Position:Vertical Mount
    Trade Size:1/2 to 3/4 in.
    Packaging:100 per Pack
    Use With:EMT Conduits; IMC Conduits; Rigid Conduits
    Mounting Type:Snap-Close Mount
    Flange:1/8 to 1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P812M24
    • Flange 1/8 to 1/4 in
    • Load Rating (Pound) 75 lb.
    • Mounting Position Vertical Mount
    • Mounting Type Snap-Close Mount
    Product Overview:
    Snap-Close Conduit Clip, Packaging: 100 Per Pack, Load Rating (Pound): 75 lb, Trade Size: 1/2 to 3/4 in, Snap-Close Mount