Wiremold (Legrand) Bottom Housing, Evolution 6AT Series Poke-Thru | Graybar Store
Wiremold (Legrand) - Bottom Housing, Evolution 6AT Series Poke-Thru
+ / - Hover over image to Zoom
Other Views

    Bottom Housing, Evolution 6AT Series Poke-Thru

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Size
    No. of Gangs
    Shape
    Use With
    Price
    175CHA
    25167255
    3/4 in
    1-Gang
    Rectangular
    6 in Poke-Thru Devices; 8 in Poke-Thru Devices; 10 in Poke-Thru Devices
    $
    15
    .45
    /
    EA
    25167255
    Size
    3/4 in
    No. of Gangs
    1-Gang
    Shape
    Rectangular
    Use With
    6 in Poke-Thru Devices; 8 in Poke-Thru Devices; 10 in Poke-Thru Devices
    $
    15
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1BHA
    25405973
    1-Gang
    Rectangular
    6 in Poke-Thru Devices
    $
    12
    .33
    /
    EA
    25405973
    Size
    No. of Gangs
    1-Gang
    Shape
    Rectangular
    Use With
    6 in Poke-Thru Devices
    $
    12
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    152CHA
    25167253
    2 in
    2-Gang
    Square
    6 in Poke-Thru Devices; 6ATCFF Furniture Feed Devices
    $
    11
    .92
    /
    EA
    25167253
    Size
    2 in
    No. of Gangs
    2-Gang
    Shape
    Square
    Use With
    6 in Poke-Thru Devices; 6ATCFF Furniture Feed Devices
    $
    11
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167255 SKU, 25167255 ANALYTICS...
    Shape
    Rectangular
    Use With
    6 in Poke-Thru Devices; 8 in Poke-Thru Devices; 10 in Poke-Thru Devices
    Price
    $
    15
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25405973 SKU, 25405973 ANALYTICS...
    Shape
    Rectangular
    Use With
    6 in Poke-Thru Devices
    Price
    $
    12
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167253 SKU, 25167253 ANALYTICS...
    Shape
    Square
    Use With
    6 in Poke-Thru Devices; 6ATCFF Furniture Feed Devices
    Price
    $
    11
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available