Wiremold (Legrand) 1BHA Bottom Housing Assembly | Graybar Store
Wiremold (Legrand) - Bottom Housing Assembly - 1BHA
+ / - Hover over image to Zoom
Other Views

    Bottom Housing Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1BHA
    SKU: 25405973
    $12.33
    Checking Pricing
         
    No. of Gangs:1-Gang
    Shape:Rectangular
    Use With:6 in Poke-Thru Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1BHA
    • No. of Gangs 1-Gang
    • Shape Rectangular
    • Use With 6 in Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution 6AT Bottom Housing Assembly, Rectangular, No. of Gangs: 1