Wiremold (Legrand) 22CHA Bottom Housing Assembly 2-Gang, 2 in. Trade Size Conduit | Graybar Store
Wiremold (Legrand) - Bottom Housing Assembly 2-Gang, 2 in. Trade Size Conduit - 22CHA
+ / - Hover over image to Zoom
Other Views

    Bottom Housing Assembly 2-Gang, 2 in. Trade Size Conduit

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 22CHA
    SKU: 25167258
    $11.92
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:2 in. Trade Size Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 22CHA
    • No. of Gangs 1-Gang
    • Opening 2 in. Trade Size Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two-gang bottom housing assembly for use with 2 in. conduit on 8AT series devices.
    • Covers 2 of the 3 gangs in the center compartment
    • Only for use with 8AT series units