Wiremold (Legrand) 575CHA Bottom Housing Assembly 1/2-Gang, 3/4 in. Trade Size Conduit | Graybar Store
Wiremold (Legrand) - Bottom Housing Assembly 1/2-Gang, 3/4 in. Trade Size Conduit - 575CHA
+ / - Hover over image to Zoom
Other Views

    Bottom Housing Assembly 1/2-Gang, 3/4 in. Trade Size Conduit

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 575CHA
    SKU: 25167259
    $11.92
    Checking Pricing
         
    No. of Gangs:1/2-Gang
    Opening:3/4 in. Trade Size Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 575CHA
    • No. of Gangs 1/2-Gang
    • Opening 3/4 in. Trade Size Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Half-gang 3/4 in. trade size conduit housing assembly. Includes junction box attached to 3/4 in. trade size conduit for electrical power connections.
    • Application: commercial and office
    • Screw on mounting
    • Improved hinge design
    • Not assembled
    • Auto-close egress doors
    • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
    • Designed for a 6 in. core hole and provides up to 2-1/2 gangs of power, communication, or A/V capability