Wiremold (Legrand) 1125CHA Bottom Housing Assembly, 1-1/4 in. Trade Size Conduit | Graybar Store
Wiremold (Legrand) - Bottom Housing Assembly, 1-1/4 in. Trade Size Conduit - 1125CHA
+ / - Hover over image to Zoom
Other Views

    Bottom Housing Assembly, 1-1/4 in. Trade Size Conduit

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1125CHA
    SKU: 25167252
    $10.71
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:1-1/4 in. Trade Size Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1125CHA
    • No. of Gangs 1-Gang
    • Opening 1-1/4 in. Trade Size Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-gang bottom housing assembly for use with 1-1/4 in. conduit.
    • Note: When using on a 6ATCFF Furniture Feed unit, 1BHA(sold separately) is required