Cooper Lighting (Eaton) LDWP-GL-4B-ED BOROSILICATE GLASS DOOR LED WAL-PAK | Graybar Store
Cooper Lighting (Eaton) - BOROSILICATE GLASS DOOR LED WAL-PAK - LDWP-GL-4B-ED
+ / - Hover over image to Zoom
Other Views

    BOROSILICATE GLASS DOOR LED WAL-PAK

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LDWP-GL-4B-ED
    SKU: 25362016
    $712.34
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Carbon Bronze
    Input Voltage:120-277
    Wattage:40
    Door Style:Borosilicate Glass Door
    Initial Lumens:4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LDWP-GL-4B-ED
    • Housing Color Carbon Bronze
    • Color Temperature (Kelvin) 5000
    • Door Style Borosilicate Glass Door
    • Fixture Type Wallpack
    • Initial Lumens 4000
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 40
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WP Wal-Pak Wall Series, Borosilicate Glass/Refractor Door, 4000k.