Klein Tools ET510 Borescope | Graybar Store
Klein Tools - Borescope - ET510
+ / - Hover over image to Zoom
Other Views

    Borescope

    Manufacturer: Klein Tools
    Manufacturer #: ET510
    SKU: 25446801
    $178.69
    Checking Pricing
         
    Power Source:Lithium Ion Battery
    Tool Application:View Inaccessible Areas
    Product Includes:Tool, Camera, Battery, Mirror, Hook, Magnet, USB Adapter, User Manual
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # ET510
    • Power Source Lithium Ion Battery
    • Product Includes Tool, Camera, Battery, Mirror, Hook, Magnet, USB Adapter, User Manual
    • Tool Application View Inaccessible Areas
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Features a durable camera snake, high resolution screen, mirror image and adjustable LED worklight.
    Product Includes: Borescope, 17 mm gooseneck camera, Rechargeable lithium ion battery, Mirror camera attachment, Hook camera attachment, Magnet camera attachment, USB data adapter/charger, USB power adapter/charger, user manual