Quiktron (Legrand) 576-100-010 Booted Patch Cord Cat 6 | Graybar Store
Quiktron (Legrand) - Booted Patch Cord Cat 6 - 576-100-010
+ / - Hover over image to Zoom
Other Views

    Booted Patch Cord Cat 6

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 576-100-010
    SKU: 25052926
    $3.07
    Checking Pricing
         
    Color:Grey
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 576-100-010
    • Color Grey
    • Category Cat 6
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® Value Series™ Booted Patch Cord, Length: 10 ft, RJ45, Grey, Category: Cat 6, Wiring Configuration: EIA/TIA 568A; EIA/TIA 568B