Quiktron (Legrand) 570-140-050 Booted Patch Cord Cat 5e | Graybar Store
Quiktron (Legrand) - Booted Patch Cord Cat 5e - 570-140-050
+ / - Hover over image to Zoom
Other Views

    Booted Patch Cord Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 570-140-050
    SKU: 22085739
    $9.83
    Checking Pricing
         
    Color:Orange
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 570-140-050
    • Color Orange
    • Category Cat 5e
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 50 ft.
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® Value Series™ Booted Patch Cord, Length: 50 ft, RJ45, Orange, Category: Cat 5e, Wiring Configuration: 568A; 568B