Quiktron (Legrand) 570-115-014 Booted Patch Cord Cat 5e | Graybar Store
Quiktron (Legrand) - Booted Patch Cord Cat 5e - 570-115-014
+ / - Hover over image to Zoom
Other Views

    Booted Patch Cord Cat 5e

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 570-115-014
    SKU: 22085557
    $3.27
    Checking Pricing
         
    Color:Yellow
    Length:14 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 570-115-014
    • Color Yellow
    • Category Cat 5e
    • Length 14 ft.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® Value Series™ Booted Patch Cord, Length: 14 ft, RJ45, Yellow, Category: Cat 5e, Wiring Configuration: EIA/TIA 568A; EIA/TIA 568B