Lynn Electronics CAT6-10-RDB Cat 6 Snagless Molded Boot Patch Cables | Graybar Store
Lynn Electronics - Cat 6 Snagless Molded Boot Patch Cables - CAT6-10-RDB
+ / - Hover over image to Zoom
Other Views

    Cat 6 Snagless Molded Boot Patch Cables

    Manufacturer: Lynn Electronics
    Manufacturer #: CAT6-10-RDB
    SKU: 25058866
    $3.83
    Checking Pricing
         
    Color:Red
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # CAT6-10-RDB
    • Color Red
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 10 ft.
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Booted Patch Cable, Length: 10 ft, RJ45, Red, Category: Cat 6, Wiring Configuration: 568B