Burndy WPBYNBOX25 WEJTAP™ Power Booster, Yellow | Graybar Store
Burndy - WEJTAP™ Power Booster, Yellow - WPBYNBOX25
+ / - Hover over image to Zoom
Other Views

    WEJTAP™ Power Booster, Yellow

    Manufacturer: Burndy
    Manufacturer #: WPBYNBOX25
    SKU: 22108028
    $3.15
    Checking Pricing
         
    Overall Length (Inches):2.39
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # WPBYNBOX25
    • Brand WEJTAP
    • Overall Length (Inches) 2.39
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WEJTAP® Booster, Overall Length (Inches): 2.39 in