Burndy BDTIBB Bondit Wall Mount | Graybar Store
Burndy - Bondit Wall Mount - BDTIBB
+ / - Hover over image to Zoom
Other Views

    Bondit Wall Mount

    Manufacturer: Burndy
    Manufacturer #: BDTIBB
    SKU: 25358527
    $17.56
    Checking Pricing
         
    Dimensions (Inches):0.71 W x 4.01 L
    Length:4.01 in.
    Width (Inches):0.71
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BDTIBB
    • Dimensions (Inches) 0.71 W x 4.01 L
    • Length 4.01 in.
    • Width (Inches) 0.71
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Bondit Wall Mount, Length: 4.01 in, Width Inches: 0.71 in