Panduit RGTBSG-C Bonding Screws | Graybar Store
Panduit - Bonding Screws - RGTBSG-C
+ / - Hover over image to Zoom
Other Views

    Bonding Screws

    Manufacturer: Panduit
    Manufacturer #: RGTBSG-C
    SKU: 25086594
    $0.64
    Checking Pricing
         
    Color:Green
    Packaging:100 per Pack
    Length:12.7 mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RGTBSG-C
    • Color Green
    • Length 12.7 mm.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bonding Screw, Packaging: 100 per Pack, Length: 12.7 mm