General Machine Products 06568 Bonding Ribbon Clamp | Graybar Store
General Machine Products - Bonding Ribbon Clamp - 06568
+ / - Hover over image to Zoom
Other Views

    Bonding Ribbon Clamp

    Manufacturer: General Machine Products
    Manufacturer #: 06568
    SKU: 25393604
    $74.41
    Checking Pricing
         
    Dimensions (Inches):1/2 W x 1 L
    Packaging:100 per Pack
    Length:1 in.
    Use With:Bonding Ribbon (P/N 68681)
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 06568
    • Dimensions (Inches) 1/2 W x 1 L
    • Length 1 in.
    • Materials Copper
    • Width (Inches) 0.5
    • Packaging 100 per Pack
    • Use With Bonding Ribbon (P/N 68681)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bonding Ribbon Clamp, Packaging: 100 per Pack, Length: 1 in, Copper, Width Inches: 1/2 in