General Machine Products 68681 Bonding Ribbon | Graybar Store
General Machine Products - Bonding Ribbon - 68681
+ / - Hover over image to Zoom
Other Views

    Bonding Ribbon

    Manufacturer: General Machine Products
    Manufacturer #: 68681
    SKU: 88118132
    $162.78
    Checking Pricing
         
    Length:65 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 68681
    • Type Bonding Ribbon
    • Length 65 ft.
    • Material of Construction Annealed Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bonding Ribbon, Annealed Copper, Length: 65 ft