Crouse Hinds (Eaton) BJ68 Bonding Jumper | Graybar Store
Crouse Hinds (Eaton) - Bonding Jumper - BJ68
+ / - Hover over image to Zoom
Other Views

    Bonding Jumper

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: BJ68
    SKU: 99969044
    $112.16
    Checking Pricing
         
    Length:30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # BJ68
    • Length 30 in.
    Product Overview:
    Eaton® XJG Bonding Jumper, Length: 30 in