Burndy BDT1 Bondit® Intersystem Bonding Connector | Graybar Store
Burndy - Bondit® Intersystem Bonding Connector - BDT1
+ / - Hover over image to Zoom
Other Views

    Bondit® Intersystem Bonding Connector

    Manufacturer: Burndy
    Manufacturer #: BDT1
    SKU: 25235611
    $28.30
    Checking Pricing
         
    Accommodates:2 AWG to 8 AWG Main Ground Wire; 6 AWG to 14 AWG Intersystem Wires
    Dimensions (Inches):2 W x 2.92 L
    Use With:Screwdriver; Wrench
    Product Includes:Set Screw
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BDT1
    • Accommodates 2 AWG to 8 AWG Main Ground Wire; 6 AWG to 14 AWG Intersystem Wires
    • Dimensions (Inches) 2 W x 2.92 L
    • Materials Stainless Steel
    • Product Includes Set Screw
    • Width (Inches) 2
    • Use With Screwdriver; Wrench
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bondit Intersystem Bonding Connector, #8 - #2 AWG Servit post, #14 - #6 AWG Bus Bar, 2.92" L x 2" W.
    • Made is the USA
    • Meets the Intersystem Bonding Requirements: NEC2008 250.94
    • Accepts main ground wire (#2 - #8) and up to 4 intersystem wires (#6 - #14)
    • Can be mounted to the meter socket or mounted to the house