Allied Bolt 2125K1 Bonding Clamp Copper Alloy; Silicon Bronze | Graybar Store
Allied Bolt - Bonding Clamp Copper Alloy; Silicon Bronze - 2125K1
+ / - Hover over image to Zoom
Other Views

    Bonding Clamp Copper Alloy; Silicon Bronze

    Manufacturer: Allied Bolt
    Manufacturer #: 2125K1
    SKU: 25439442
    $2.91
    Checking Pricing
         
    Accommodates:1/4 in and 5/16 in Galvanized Strand
    Wire Size:6 AWG
    Packaging:100 per Pack
    Use With:1/4 and 5/16 in Galvanized Strand; 6 AWG Copper Ground Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 2125K1
    • Accommodates 1/4 in and 5/16 in Galvanized Strand
    • Materials Copper Alloy, Silicon Bronze
    • Wire Size 6 AWG
    • Packaging 100 per Pack
    • Use With 1/4 and 5/16 in Galvanized Strand; 6 AWG Copper Ground Wire
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Bonding Clamp, Packaging: 100 per Pack, Copper Alloy; Silicon Bronze