Maclean Senior Industries J8300 Bonding Clamp | Graybar Store
Maclean Senior Industries - Bonding Clamp - J8300
+ / - Hover over image to Zoom
Other Views

    Bonding Clamp

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J8300
    SKU: 25763157
    $3.95
    Checking Pricing
         
    Wire Size:6 AWG to 1/4 in, 6 AWG to 5/16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J8300
    • Finish Copper Alloy
    • Materials High-Strength Copper Alloy
    • Wire Size 6 AWG to 1/4 in, 6 AWG to 5/16 in
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Bonding Clamp, Finish: Copper Alloy, Wire Size: 6 AWG to 1/4 in; 6 AWG to 5/16 in