Belden PC5EXHNP4P24-OR-P-BED-PV DataTwist 1200 (DT350) Bonded-Pair Cat 5e Patch Cable | Graybar Store
Belden - DataTwist 1200 (DT350) Bonded-Pair Cat 5e Patch Cable - PC5EXHNP4P24-OR-P-BED-PV
+ / - Hover over image to Zoom
Other Views

    DataTwist 1200 (DT350) Bonded-Pair Cat 5e Patch Cable

    Manufacturer: Belden
    Manufacturer #: PC5EXHNP4P24-OR-P-BED-PV
    SKU: 99563369
    $406.84
    Checking Pricing
         
    Color:Orange
    Cable Type:U/UTP
    Packaging:1000 ft UnReel Box
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # PC5EXHNP4P24-OR-P-BED-PV
    • Cable Type U/UTP
    • Color Orange
    • Category Cat 5e
    • Type Indoor
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Unshielded
    • Packaging 1000 ft UnReel Box
    • Country of Origin US - USA
    Product Overview:
    DataTwist® 1752A Bonded Pair Patch Cable, Orange, Packaging: 1000 ft UnReel Box, No. of Pairs: 4, PVC, Gauge: 24 AWG