Hubbell Power Systems 7743 Galvanized Steel Upset Single Bolt, Overall Length 12 in. | Graybar Store
Hubbell Power Systems - Galvanized Steel Upset Single Bolt, Overall Length 12 in. - 7743
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Upset Single Bolt, Overall Length 12 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7743
    SKU: 88056363
    $8.63
    Checking Pricing
         
    Size:5/8 in
    Length:12 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7743
    • Size 5/8 in
    • Length 12 in.
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Chance® Bolts, Upset Spool, Length: 12 in, Size: 5/8 in, Thread Size: 5/8-11 Dia x 6 L in