Hubbell Power Systems 7742 Galvanized Steel Upset Single Bolt, Overall Length 10 in. | Graybar Store
Hubbell Power Systems - Galvanized Steel Upset Single Bolt, Overall Length 10 in. - 7742
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Upset Single Bolt, Overall Length 10 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 7742
    SKU: 88056362
    $7.29
    Checking Pricing
         
    Size:5/8 in
    Length:10 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 7742
    • Size 5/8 in
    • Length 10 in.
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Chance® Bolts, Upset Spool, Length: 10 in, Size: 5/8 in, Thread Size: 5/8-11 Dia x 4 L in