Hubbell Power Systems SWH050B2 Bolted Terminal | Graybar Store
Hubbell Power Systems - Bolted Terminal - SWH050B2
+ / - Hover over image to Zoom
Other Views

    Bolted Terminal

    Manufacturer: Hubbell Power Systems
    Manufacturer #: SWH050B2
    SKU: 94066878
    $62.23
    Checking Pricing
         
    Length:6 in.
    Diameter (Inches):0.325 to 0.813
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # SWH050B2
    • Type Bronze Bolted Terminal
    • Diameter (Inches) 0.325 to 0.813
    • Length 6 in.
    • Material of Construction Bronze Alloy (Castings); Silicon Bronze
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SWH Bolted Terminal, Bronze Alloy (Castings); Silicon Bronze (Clamping Hardware); Stainless Steel (Clamping Hardware), Length: 6 in, Diameter (Inches): 0.325 to 0.813 in