Hubbell Power Systems SWL025B Bolted Terminal | Graybar Store
Hubbell Power Systems - Bolted Terminal - SWL025B
+ / - Hover over image to Zoom
Other Views

    Bolted Terminal

    Manufacturer: Hubbell Power Systems
    Manufacturer #: SWL025B
    SKU: 94066856
    $26.08
    Checking Pricing
         
    Length:6.13 in.
    Diameter (Inches):0.204 to 0.575
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # SWL025B
    • Type Bronze Bolted Terminal
    • Diameter (Inches) 0.204 to 0.575
    • Length 6.13 in.
    • Material of Construction Bronze Alloy (Castings); Silicon Bronze
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SWL Bolted Terminal, Bronze Alloy (Castings); Silicon Bronze (Clamping Hardware); Stainless Steel (Clamping Hardware), Length: 6.13 in, Diameter (Inches): 0.204 to 0.575 in