Hubbell Power Systems TLS89L Bolted Terminal | Graybar Store
Hubbell Power Systems - Bolted Terminal - TLS89L
+ / - Hover over image to Zoom
Other Views

    Bolted Terminal

    Manufacturer: Hubbell Power Systems
    Manufacturer #: TLS89L
    SKU: 93177044
    $16.95
    Checking Pricing
         
    Length:1-11/16 in.
    Diameter (Inches):0.365 to 1.152
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # TLS89L
    • Diameter (Inches) 0.365 to 1.152
    • Length 1-11/16 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TLS Bolted Terminal, Bronze Alloy (Castings); High Strength Bronze (Eyebolt); Stainless Steel (Hardware), Length: 1-11/16 in, Diameter (Inches): 0.365 to 1.152 in