Hubbell Power Systems TLS42L Bolted Terminal | Graybar Store
Hubbell Power Systems - Bolted Terminal - TLS42L
+ / - Hover over image to Zoom
Other Views

    Bolted Terminal

    Manufacturer: Hubbell Power Systems
    Manufacturer #: TLS42L
    SKU: 88251622
    $8.24
    Checking Pricing
         
    Length:1-1/2 in.
    Diameter (Inches):0.162 to 0.575
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # TLS42L
    • Diameter (Inches) 0.162 to 0.575
    • Length 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TLS Bolted Terminal, Bronze Alloy (Castings); High Strength Bronze (Eyebolt); Stainless Steel (Hardware), Length: 1-1/2 in, Diameter (Inches): 0.162 to 0.575 in