Hubbell Power Systems ADS130N Bolted Straight Line Dead End | Graybar Store
Hubbell Power Systems - Bolted Straight Line Dead End - ADS130N
+ / - Hover over image to Zoom
Other Views

    Bolted Straight Line Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: ADS130N
    SKU: 88320923
    $22.15
    Checking Pricing
         
    Strand Size:1/2 in.
    Brand or Series:Anderson Fargo
    Length:10-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # ADS130N
    • Brand or Series Anderson Fargo
    • Length 10-1/2 in.
    • Strand Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Anderson™ Fargo® Bolted Straight Line Dead End, Length: 10-1/2 in, Strand Size: 1/2 in