Hubbell Power Systems BDE46N Bolted Straight Line Dead End | Graybar Store
Hubbell Power Systems - Bolted Straight Line Dead End - BDE46N
+ / - Hover over image to Zoom
Other Views

    Bolted Straight Line Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: BDE46N
    SKU: 88251378
    $72.99
    Checking Pricing
         
    Strand Size:3/8 in.
    Brand or Series:PowerSure
    Length:7-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # BDE46N
    • Type Dead-End
    • Brand or Series PowerSure
    • Length 7-1/4 in.
    • Strand Size 3/8 in.
    • Country of Origin US - USA
    Product Overview:
    PowerSure™ Bolted Straight Line Dead End, Length: 7-1/4 in, Strand Size: 3/8 in