Hubbell Power Systems 6450 Bolted Guy Clamp | Graybar Store
Hubbell Power Systems - Bolted Guy Clamp - 6450
+ / - Hover over image to Zoom
Other Views

    Bolted Guy Clamp

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6450
    SKU: 88056250
    $10.03
    Checking Pricing
         
    Strand Size:1/4 to 7/16 in.
    Length:6 in.
    Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6450
    • Diameter (Inches) 1/2
    • Length 6 in.
    • Strand Size 1/4 to 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bolted Guy Clamp, Steel, Length: 6 in, Diameter (Inches): 1/2 in, Strand Size: 1/4 to 7/16 in