Hubbell Power Systems C2120144 Bolted Frame Style Transformer Brackets, 25 in. | Graybar Store
Hubbell Power Systems - Bolted Frame Style Transformer Brackets, 25 in. - C2120144
+ / - Hover over image to Zoom
Other Views

    Bolted Frame Style Transformer Brackets, 25 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2120144
    SKU: 88056652
    $327.42
    Checking Pricing
         
    Height (Inches):25 in.
    Width (Inches):4.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2120144
    • Type Bolted Frame Style Transformer Brackets
    • Height (Inches) 25 in.
    • Width (Inches) 4.75 in.
    • Includes Mounting Hardware
    Product Overview:
    Chance® Bolted Frame Transformer Bracket, Width (Inches): 4.75 in, Height (Inches): 25 in