Pentair Hoffman F66BK60 Bolt-On Barrier Kit For Lay-In Wireway | Graybar Store
Pentair Hoffman - Bolt-On Barrier Kit For Lay-In Wireway - F66BK60
+ / - Hover over image to Zoom
Other Views

    Bolt-On Barrier Kit For Lay-In Wireway

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66BK60
    SKU: 88133110
    $63.72
    Checking Pricing
         
    Fitting Type:Mounting Bracket
    Size:6 x 6 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66BK60
    • Color Grey
    • Size 6 x 6 in.
    • Fitting Type Mounting Bracket
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 grey barrier kit for 6 x 6 inch lay in wireway. Includes 6 mounting brackets.