Oldcastle Precast 08001365 Stainless Steel Bolt Kit, Set of (2) 3/8 x 2 in. Bolts | Graybar Store
Oldcastle Precast - Stainless Steel Bolt Kit, Set of (2) 3/8 x 2 in. Bolts - 08001365
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Bolt Kit, Set of (2) 3/8 x 2 in. Bolts

    Manufacturer: Oldcastle Precast
    Manufacturer #: 08001365
    SKU: 22103849
    $4.87
    Checking Pricing
         
    Size:3/8 Dia in
    Length:2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 08001365
    • Size 3/8 Dia in
    • Length 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bolt Kit, Length 2-1/2 in., Size 3/8 in. Dia.