APC (Schneider Electric) AR7701 NetShelter SX Bolt Down Kit, Black | Graybar Store
APC (Schneider Electric) - NetShelter SX Bolt Down Kit, Black - AR7701
+ / - Hover over image to Zoom
Other Views

    NetShelter SX Bolt Down Kit, Black

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR7701
    SKU: 25186109
    $84.84
    Checking Pricing
         
    Height (Inches):2.88 in.
    Size:2.76 W x 2.44 D x 2.88 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR7701
    • Color Black
    • Size 2.76 W x 2.44 D x 2.88 H in
    • Type NetShelter SX Bolt-Down Kit
    • Height (Inches) 2.88 in.
    • Width 2.76 in
    • Includes Installation Guide; Mounting Hardware
    Product Overview:
    Bolt-Down Kit, Size: 2.76 W x 2.44 D x 2.88 H in, Black