Greenlee HDBC24 Bolt Cutter, Heavy Duty, 24 in. | Graybar Store
Greenlee - Bolt Cutter, Heavy Duty, 24 in. - HDBC24
+ / - Hover over image to Zoom
Other Views

    Bolt Cutter, Heavy Duty, 24 in.

    Manufacturer: Greenlee
    Manufacturer #: HDBC24
    SKU: 25627665
    $206.39
    Checking Pricing
         
    Capacity:3/8 in @ RB85; 9/32 in @ RC40
    Overall Length (Inches):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # HDBC24
    • Capacity 3/8 in @ RB85; 9/32 in @ RC40
    • Overall Length (Inches) 24
    Product Overview:
    Bolt Cutter, Overall Length (Inches): 24 in, Capacity: 3/8 in @ RB85; 9/32 in @ RC40
    • Cutting Range : 3/18 IN (9.500 MM) At RB85, 9/32 IN (7.100 MM) At RC40
    • Handle Type : Rubber Grip
    • Jaw Material : Forged steel
    • Overall Length : 24.000 IN (610.000 MM)