Greenlee BC24 Bolt Cutter | Graybar Store
Greenlee - Bolt Cutter - BC24
+ / - Hover over image to Zoom
Other Views

    Bolt Cutter

    Manufacturer: Greenlee
    Manufacturer #: BC24
    SKU: 22108690
    $114.19
    Checking Pricing
         
    Capacity:3/8 Inch At RB85, 5/16 Inch At RC40
    Tool Application:Rubber Grip
    Overall Length (Inches):24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # BC24
    • Capacity 3/8 Inch At RB85, 5/16 Inch At RC40
    • Overall Length (Inches) 24
    Product Overview:
    Bolt Cutter, 3/8 Inch Up to 85 HRB, 5/16 Inch Up to 40 HRC Cutting Capacity, 24 Inch Overall Length, Steel Jaw Material, Greenlee Brand, Grip Material Rubber, Mounting Type Clevis