Phoenix Contact 3049424 Bolt Connection Terminal Block | Graybar Store
Phoenix Contact - Bolt Connection Terminal Block - 3049424
+ / - Hover over image to Zoom
Other Views

    Bolt Connection Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3049424
    SKU: 25270718
    $7.42
    Checking Pricing
         
    Additional Features:Corrosion-free terminal points; Green-yellow housing; Low contact resistancel; Tested for railway applications
    Voltage Rating:1000 V
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:66 mm
    Width (mm):16.3 mm
    Amperage Rating:41 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3049424
    • Color Green/Yellow
    • Additional Features Corrosion-free terminal points; Green-yellow housing; Low contact resistancel; Tested for railway applications
    • Amperage Rating 41 A
    • Height 51 mm
    • IEC Rating IEC 60947-7-1
    • Length 66 mm
    • No. of Levels 1
    • Width (mm) 16.3 mm
    • Packaging 50
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bolt Connection Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 16.3 mm, Height: 51 mm, Amperage Rating: 41 A