Panduit F14PN-L Fiber-Duct Plactic Hex Nut | Graybar Store
Panduit - Fiber-Duct Plactic Hex Nut - F14PN-L
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct Plactic Hex Nut

    Manufacturer: Panduit
    Manufacturer #: F14PN-L
    SKU: 22126633
    $0.37
    Checking Pricing
         
    Length:0.63 in.
    Screw Size:1/4-20 in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # F14PN-L
    • Color Black
    • Type Fiber-Duct System
    • Length 0.63 in.
    Product Overview:
    Fiber-Duct™ Bolt And Nut, Nylon, Black, Length: 0.63 in, Screw Size: 1/4-20 in
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules