Hubbell Power Systems 5514 Thimbleye® 5/8 x 14 in. Drop-Forged Steel Straight Bolt With Cone-Type Point | Graybar Store
Hubbell Power Systems - Thimbleye® 5/8 x 14 in. Drop-Forged Steel Straight Bolt With Cone-Type Point - 5514
+ / - Hover over image to Zoom
Other Views

    Thimbleye® 5/8 x 14 in. Drop-Forged Steel Straight Bolt With Cone-Type Point

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 5514
    SKU: 88056207
    $9.49
    Checking Pricing
         
    Size:5/8 in
    Length:14 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 5514
    • Size 5/8 in
    • Length 14 in.
    • Thread Size 5/8-11
    • Country of Origin US - USA
    Product Overview:
    Thimbleye® Bolt, Length: 14 in, Size: 5/8 in, Thread Size: 5/8-11 Dia x 6 L in