Bogen BBSM6 Bogen Paging Speaker Enclosure | Graybar Store
Bogen - Bogen Paging Speaker Enclosure - BBSM6
+ / - Hover over image to Zoom
Other Views

    Bogen Paging Speaker Enclosure

    Manufacturer: Bogen
    Manufacturer #: BBSM6
    SKU: 25108186
    $50.02
    Checking Pricing
         
    Size:6 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # BBSM6
    • Color White
    • Size 6 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BACKBOX SURFACE MOUNT 6IN DEEP, White