Bogen S810 Bogen Paging Ceiling Speaker | Graybar Store
Bogen - Bogen Paging Ceiling Speaker - S810
+ / - Hover over image to Zoom
Other Views

    Bogen Paging Ceiling Speaker

    Manufacturer: Bogen
    Manufacturer #: S810
    SKU: 88037250
    $14.12
    Checking Pricing
         
    Size:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # S810
    • Size 8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8in. Paging Ceiling Speaker, 10 oz. Magnet