Bogen MPS1W Bogen Mini Pendant Speaker | Graybar Store
Bogen - Bogen Mini Pendant Speaker - MPS1W
+ / - Hover over image to Zoom
Other Views

    Bogen Mini Pendant Speaker

    Manufacturer: Bogen
    Manufacturer #: MPS1W
    SKU: 25369072
    $112.98
    Checking Pricing
         
    Height (Inches):7.875
    Watts:50
    Dimensions:10 Dia x 7.875 H in
    Product Includes:Enclosure Hanging Bracket; Snap-Lock Input Plug; Transducer
    Volume:86 dB
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # MPS1W
    • Color White
    • Dimensions 10 Dia x 7.875 H in
    • Termination Style Snap-On
    • Height (Inches) 7.875
    • Product Includes Enclosure Hanging Bracket; Snap-Lock Input Plug; Transducer
    • Volume 86 dB
    • Watts 50
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Mini Pendant Speaker, Dimensions: 10 Dia x 7.875 H in, White, Volume: 86 dB, Watts: 50 W