Bogen MB8TSL Bogen Metal Box Speaker Wall Mount with Slant Front | Graybar Store
Bogen - Bogen Metal Box Speaker Wall Mount with Slant Front - MB8TSL
+ / - Hover over image to Zoom
Other Views

    Bogen Metal Box Speaker Wall Mount with Slant Front

    Manufacturer: Bogen
    Manufacturer #: MB8TSL
    SKU: 25072411
    $51.02
    Checking Pricing
         
    Watts:4
    Size:8 in.
    Additional Features:Slant Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # MB8TSL
    • Size 8 in.
    • Additional Features Slant Mount
    • Watts 4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8 inch, Slant mount enclouser with 4 watt transformer.