Bogen DDU250 Bogen Gooseneck Microphone, Black | Graybar Store
Bogen - Bogen Gooseneck Microphone, Black - DDU250
+ / - Hover over image to Zoom
Other Views

    Bogen Gooseneck Microphone, Black

    Manufacturer: Bogen
    Manufacturer #: DDU250
    SKU: 99918770
    $150.72
    Checking Pricing
         
    Size:16 in. L
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # DDU250
    • Color Black
    • Size 16 in. L
    • SAP Material Type ZSTD
    • Country of Origin PH - Philippines
    Product Overview:
    Desktop Microphone With Push-Talk/Lock Button, black. 16 in. long.